Beli hitachi cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Holesaw (Gergaji Lubang)
    Mulai

    Rp639.900

    HITACHI Holesaw (Gergaji Lubang)
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  2. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  3. HiKOKI Cordless Shear
    Mulai

    Rp10.999.900

    HiKOKI Cordless Shear
    atribut:
    • Minimum Cutting Radius (mm): 25
  4. HiKOKI Cordless Nibbler
    Mulai

    Rp12.999.900

    HiKOKI Cordless Nibbler
    atribut:
    • Minimum Cutting Radius (mm): 40
  5. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp440.000

  6. HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.599.900

    HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
  7. HiKOKI Cordless Knife Cutter
    Mulai

    Rp16.999.900

    HiKOKI Cordless Knife Cutter
    atribut:
    • Charging Time: Approximately 25 minutes
    • Cutting Length Per Charge (m): Approx. 220
    • Depth Of Cut (mm) Gypsum Board: 12.5
    • Depth Of Cut (mm) Normal Plywood: 15
    • Number of Stroke (minute): 6500
    • Number of Strokes (Times/Minute): 6500
    • Stroke Amount (mm): 4
  8. INGCO Cordless Glue Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    INGCO Cordless Glue Gun
    Deskripsi:
    INGCO Glue Gun // Mesin Alat Pemanas Tembakan Lem Tembak Lilin Bakar Panas Cair
  9. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  10. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  11. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
Daftar Harga hitachi cordless Terbaru November 2026
HITACHI Holesaw (Gergaji Lubang)Rp639.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
HiKOKI Cordless ShearRp10.999.900
HiKOKI Cordless NibblerRp12.999.900
BULL Armature for Hitachi 4inch Discgrinder (Rotor Mesin)Rp159.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp440.000
HiKOKI Cordless Stud CutterRp739.900
HiKOKI Cordless Disk GrinderRp5.499.900
HiKOKI Cordless Circular Saw (Mesin Gergaji Miter Baterai)Rp9.599.900
KRISBOW Cordless Impact Drill (Mesin Bor Beton Baterai)Rp999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)